2 in. Stainless Steel Dust Cap
2 in. Stainless Steel Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cam and groove
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov