2 in. Steel Plated Male Spud
2 in. Steel Plated Male Spud
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov