3/4 BASIC AIR Filter Reg Metal BWL W/GL
3/4 BASIC AIR Filter Reg Metal BWL W/GL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40 micron element
- Relieving type
- Light industrial
- Economical, high capacity pleated air filter
- Single piece wrap-around frame
- Perfect upgrade from disposable panel filter
- Pleated media offers more surface area to "catch" airborne pollutants
Specifications
- CFM:
- 212 ft3/min
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov