This product requires certification to purchase.

3/4 BOSS Coupling STEM ONLY

You last purchased this on
 
Dixon Valve & Coupling

3/4 BOSS Coupling STEM ONLY

  • Fast #
  • Part #DB6
  • Item #420084
  • Manufacturer Part #B6
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3/4 BOSS Coupling STEM ONLY

  • Fast #
  • Part #DB6
  • Item #420084
  • Manufacturer Part #B6
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
NPT
End Connections:
Barbed x NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plated Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov