3/4 in. Coupler x FNPT 316 Stainless Steel Adapter
3/4 in. Coupler x FNPT 316 Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Recess holds gasket firmly in place - ensures proper placement
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- IAPMO Listed:
- No
- Length:
- 2-1/16 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Nitrile
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.49 lb