This product requires certification to purchase.

3/4 in. Female GHT x Hose Barb Brass Hose Adapter

You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Female GHT x Hose Barb Brass Hose Adapter

  • Fast #
  • Part #D5911212C
  • Item #7513470
  • Manufacturer Part #5911212C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3/4 in. Female GHT x Hose Barb Brass Hose Adapter

  • Fast #
  • Part #D5911212C
  • Item #7513470
  • Manufacturer Part #5911212C
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FGHT
End Connection 2:
Barbed
End Connections:
FGHT x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
1-41/50 in
Material:
Brass
Maximum Temperature:
195
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov