3/4 in. GHT Solid Brass Adjustable Hose Nozzle
3/4 in. GHT Solid Brass Adjustable Hose Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass twist nozzle
Specifications
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Length:
- 4 in
- Material:
- Extruded Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov