3/4 x 1/2 in. MNPTF x Barbed Brass Reducing Adapter
3/4 x 1/2 in. MNPTF x Barbed Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Y-14.5
- Application:
- Compressors, Industrial, Non-potable Water, Pneumatic
- Clean Bagged:
- No
- End Connection 1:
- MNPTF
- End Connection 2:
- Barbed
- End Connections:
- MNPTF x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Length:
- 2-19/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 160 deg F