3/8 - 5/8 in. Hand Tool
3/8 - 5/8 in. Hand Tool
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hand tool for application of 3/8 inch and 5/8 inch band clamps
- H: 5-1/2 in.
- 2 60W A bulbs required
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in - 5/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No