This product requires certification to purchase.

3 Aluminum 90 Coupling X FNPT Elbow

You last purchased this on
 
Dixon Valve & Coupling

3 Aluminum 90 Coupling X FNPT Elbow

  • Fast #
  • Part #D300D90AL
  • Item #1335958
  • Manufacturer Part #300D-90AL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 Aluminum 90 Coupling X FNPT Elbow

  • Fast #
  • Part #D300D90AL
  • Item #1335958
  • Manufacturer Part #300D-90AL
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Aluminum
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov