This product requires certification to purchase.

3 BR QUICK Coupling C

You last purchased this on
 
Dixon Valve & Coupling

3 BR QUICK Coupling C

  • Fast #
  • Part #D300CBR
  • Item #367511
  • Manufacturer Part #300-C-BR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 BR QUICK Coupling C

  • Fast #
  • Part #D300CBR
  • Item #367511
  • Manufacturer Part #300-C-BR
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Barbed
End Connections:
Female x Barbed
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov