This product requires certification to purchase.

3 in. 316 Cast Stainless Steel Cap

You last purchased this on
 
Dixon Valve & Coupling

3 in. 316 Cast Stainless Steel Cap

  • Fast #
  • Part #DG300DCSS
  • Item #3028665
  • Manufacturer Part #G300-DC-SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 in. 316 Cast Stainless Steel Cap

  • Fast #
  • Part #DG300DCSS
  • Item #3028665
  • Manufacturer Part #G300-DC-SS
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal
  • Requires Certification

Documents


Specifications

Application:
Liquid
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
IAPMO Listed:
No
Material:
Cast Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No