This product requires certification to purchase.

3 x 2 in. Coupler x Adapter Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

3 x 2 in. Coupler x Adapter Aluminum Coupling

  • Fast #
  • Part #D3020DAAL
  • Item #1335954
  • Manufacturer Part #3020-DA-AL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

3 x 2 in. Coupler x Adapter Aluminum Coupling

  • Fast #
  • Part #D3020DAAL
  • Item #1335954
  • Manufacturer Part #3020-DA-AL
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
Adapter
End Connections:
Coupler x Adapter
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
Length:
5-11/32 in
Material:
Aluminum, Rubber
Material Type:
A356-T6, Buna-N
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov