4 in. A356-T6 Aluminum Dust Cap
4 in. A356-T6 Aluminum Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cam & Groove
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Dust Cap
- Material:
- Aluminum
- Material Type:
- A356-T6
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov