4 in. Adapter x Flanged Aluminum Adapter
4 in. Adapter x Flanged Aluminum Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Aluminum and unplated iron flanges are flat faced
- Flanges are designed to mate with #150 flange
- Flange has flat face
- Made from lightweight 356T6 aluminum
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Flanged
- End Connections:
- Adapter x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- 356T6
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov