This product requires certification to purchase.

4 in. Male x MNPT Aluminum Spool Adapter

You last purchased this on
 
Dixon Valve & Coupling

4 in. Male x MNPT Aluminum Spool Adapter

  • Fast #
  • Part #D400AAAL
  • Item #1335972
  • Manufacturer Part #400-AA-AL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

4 in. Male x MNPT Aluminum Spool Adapter

  • Fast #
  • Part #D400AAAL
  • Item #1335972
  • Manufacturer Part #400-AA-AL
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
MNPT
End Connections:
Male x MNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov