This product requires certification to purchase.

4 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT

You last purchased this on
 
Dixon Valve & Coupling

4 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT

  • Fast #
  • Part #DG400BAL
  • Item #3028731
  • Manufacturer Part #G400-B-AL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

4 in. Part "B" Aluminum Female Quick Connect Coupler x MNPT

  • Fast #
  • Part #DG400BAL
  • Item #3028731
  • Manufacturer Part #G400-B-AL
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed to interchange with all products produced to A-A-59326D
  • Construction - Buna seal
  • Designed for use with liquids, consult Dixon for specific recommendations
  • Nitrile rubber seals standard
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler x MNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cam and Groove, Coupler, Straight
Material:
Aluminum, Brass, Rubber
Material Type:
A380, Nitrile
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov