This product requires certification to purchase.

5-5/8 - 8-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

5-5/8 - 8-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS128
  • Item #3819678
  • Manufacturer Part #HSS128
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

5-5/8 - 8-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS128
  • Item #3819678
  • Manufacturer Part #HSS128
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-piece construction
  • Screw design 5/16 in slotted hex head
  • 9/16 in band
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Diameter:
8-1/2 in
Fits Pipe Size:
5-5/8 in - 8-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Worm Gear Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
9/16 in