This product requires certification to purchase.

5 in. A356-T6 Aluminum Dust Cap

You last purchased this on
 
Dixon Valve & Coupling

5 in. A356-T6 Aluminum Dust Cap

  • Fast #
  • Part #D500DCAL
  • Item #367634
  • Manufacturer Part #500-DC-AL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

5 in. A356-T6 Aluminum Dust Cap

  • Fast #
  • Part #D500DCAL
  • Item #367634
  • Manufacturer Part #500-DC-AL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Construction - Buna-N gasket
  • Energy Star Certified
  • Requires Certification

Documents


Specifications

Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Dust Cap
Material:
Aluminum
Material Type:
356T6
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov