50 ft. 3/4 in. EPDM Water Hose in Black
50 ft. 3/4 in. EPDM Water Hose in Black
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty, Crush Proof Solid Brass Couplings With Wrench Grips
- Spiral synthetic cord reinforcement
- Black EPDM cover
Documents
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 50 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 16.35 lb