6 in. Press Aluminum Dust Malleable Plug
6 in. Press Aluminum Dust Malleable Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cam & Groove
Documents
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov