This product requires certification to purchase.

8 in. Female Camlock x MNPT Aluminum Cam and Groove Coupling

You last purchased this on
 
Dixon Valve & Coupling

8 in. Female Camlock x MNPT Aluminum Cam and Groove Coupling

  • Fast #
  • Part #D800BAL
  • Item #3334063
  • Manufacturer Part #800-B-AL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

8 in. Female Camlock x MNPT Aluminum Cam and Groove Coupling

  • Fast #
  • Part #D800BAL
  • Item #3334063
  • Manufacturer Part #800-B-AL
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Stainless pins will not rust or bind, providing great strength and safety
  • Recess holds gasket firmly in place- ensures proper placement
  • Construction - Buna-N gasket
  • Durable stainless steel cam arm pin
  • Produced as a welded fabrication
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
MNPT
End Connections:
Coupler x MNPT
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cam and Groove, Straight
Length:
8-1/4 in
Material:
Aluminum
Material Type:
356T6
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Temperature Rating:
70