This product requires certification to purchase.

1/2 in. FIP Iron Universal Coupling

Dixon Valve & Coupling

Air King 1/2 in. FIP Iron Universal Coupling

  • Fast #
  • Part #DAM3
  • Item #184374
  • Manufacturer Part #AM3
3.6 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King 1/2 in. FIP Iron Universal Coupling

  • Fast #
  • Part #DAM3
  • Item #184374
  • Manufacturer Part #AM3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seal Material Rubber
  • Used For Air and Water Service Only
  • Requires Certification

Documents


Specifications

Collection:
Air King
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Iron
Maximum Temperature:
70
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.55 lb