This product requires certification to purchase.

3/4 in. Hose Barb Iron Universal Coupling

You last purchased this on
 
Dixon Valve & Coupling

Air King 3/4 in. Hose Barb Iron Universal Coupling

  • Fast #
  • Part #DAM6
  • Item #268201
  • Manufacturer Part #AM6
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Air King 3/4 in. Hose Barb Iron Universal Coupling

  • Fast #
  • Part #DAM6
  • Item #268201
  • Manufacturer Part #AM6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seal Material Rubber
  • Used For Air and Water Service Only
  • Requires Certification

Documents


Specifications

Collection:
Air King
End Connection 1:
Barbed
End Connection 2:
GHT
End Connections:
Barbed x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Iron
Maximum Temperature:
70
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.6 lb