This product requires certification to purchase.

3/4 in. Stainless Steel Female End Universal Air Hose Coupling

You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/4 in. Stainless Steel Female End Universal Air Hose Coupling

  • Fast #
  • Part #DRAM8
  • Item #1316810
  • Manufacturer Part #RAM8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/4 in. Stainless Steel Female End Universal Air Hose Coupling

  • Fast #
  • Part #DRAM8
  • Item #1316810
  • Manufacturer Part #RAM8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil spec.WWC-633D
  • Can be used with Air King ferrules
  • Supplied with safety clip
  • Supplied with rubber washers, part # AWR4
  • Pressure rating: 150 psi at ambient temperature 70°F (21°C)
  • Requires Certification

Documents


Specifications

Collection:
Air King®
End Connection 1:
FNPT
End Connection 2:
Lug
End Connections:
FNPT x Lug
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Steel, Rubber
Material Type:
316
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Hose