3/4 in. Stainless Steel MIP Universal Coupling
Air King® 3/4 in. Stainless Steel MIP Universal Coupling
Frequently Purchased Together
Product Details
Product Details
- Can be used with Air King ferrules
- Supplied with safety clip
- Supplied with rubber washers, part # AWR4
- Pressure rating: 150 psi at ambient temperature 70°F (21°C)
- Meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil spec.WWC-633D
Documents
Specifications
- Collection:
- Air King®
- End Connection 1:
- MNPT
- End Connection 2:
- Lug
- End Connections:
- MNPT x Lug
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Tool Type:
- Coupling