This product requires certification to purchase.

3/8 in. FNPT Iron Coupling

You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/8 in. FNPT Iron Coupling

  • Fast #
  • Part #DAMC
  • Item #1359052
  • Manufacturer Part #AMC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Air King® 3/8 in. FNPT Iron Coupling

  • Fast #
  • Part #DAMC
  • Item #1359052
  • Manufacturer Part #AMC
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seal material rubber
  • Used for air and water service only
  • Requires Certification

Documents


Specifications

Collection:
Air King®
End Connection 1:
FNPT
End Connection 2:
Lug
End Connections:
FNPT x Lug
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Iron, Rubber
Maximum Temperature:
70
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Coupling
Weight:
0.6 lb