This product requires certification to purchase.

Triple Connector Hose Iron Universal Coupling

Dixon Valve & Coupling

Air King® Triple Connector Hose Iron Universal Coupling

  • Fast #
  • Part #DAM10
  • Item #6013768
  • Manufacturer Part #AM10
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King® Triple Connector Hose Iron Universal Coupling

  • Fast #
  • Part #DAM10
  • Item #6013768
  • Manufacturer Part #AM10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safety clip included
  • Supplied with rubber washer, part # AWR4
  • Requires Certification

Documents


Specifications

Application:
Air, Water Service
Collection:
Air King®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Type:
Coupling
Length:
3-3/4 in
Material:
Ductile Iron, Rubber
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.175 lb