3 in. Stainless Steel Clamp EPDM Trigger Handle Butterfly Valve
B5101 Series 3 in. Stainless Steel Clamp EPDM Trigger Handle Butterfly Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- B5101 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Length:
- 4-1/10 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316L, EPDM
- NSF Certified:
- No
- Pressure Class:
- 140#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Trigger Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve