This product requires certification to purchase.

3/4 in. Male Steel Boss Stem

You last purchased this on
 
Dixon Valve & Coupling

Boss® 3/4 in. Male Steel Boss Stem

  • Fast #
  • Part #DMS6
  • Item #269197
  • Manufacturer Part #MS6
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss® 3/4 in. Male Steel Boss Stem

  • Fast #
  • Part #DMS6
  • Item #269197
  • Manufacturer Part #MS6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use with Boss® clamps on pages 161 - 162 for safety tags and safety tape see page 1065
  • Recommended for steam service up to 450°F (232°C)
  • Requires Certification

Documents


Specifications

Collection:
Boss®
End Connection 1:
Barbed
End Connection 2:
NPT
End Connections:
Barbed x NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov