3/4 x 1 x 1-1/4 in. ID Tube x NPT Iron Reducing and Coupling
Boss® 3/4 x 1 x 1-1/4 in. ID Tube x NPT Iron Reducing and Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Sizes: 3/4 inch - 1 inch
- Collection available in multiple finishes
- Features the innovative pro-fit installation system
- Designed to perfectly coordinate with Moen chateau faucets
Documents
Specifications
- Collection:
- Boss®
- End Connection 1:
- ID Tube
- End Connection 2:
- NPT
- End Connections:
- ID Tube x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Coupling, Increasing
- Length:
- 1-1/4 in
- Material:
- Carbon Steel, Iron
- Product Type:
- Wing Nut
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov