This product requires certification to purchase.

3 in. Grooved Straight Aluminum Dust Cap

You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3 in. Grooved Straight Aluminum Dust Cap

  • Fast #
  • Part #DAH300
  • Item #1376376
  • Manufacturer Part #AH300
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3 in. Grooved Straight Aluminum Dust Cap

  • Fast #
  • Part #DAH300
  • Item #1376376
  • Manufacturer Part #AH300
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Cam & Groove
  • Requires Certification

Specifications

Collection:
Boss-Lock™
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Dust Cap
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov