Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov