Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- Adapter
- End Connections:
- Coupler x Adapter
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Cam and Groove, Reducing
- Length:
- 5-5/8 in
- Material:
- Aluminum
- Material Type:
- 356T6
- Pressure - Maximum:
- 75 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov