This product requires certification to purchase.

You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DAST35
  • Item #3620210
  • Manufacturer Part #AST35
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DAST35
  • Item #3620210
  • Manufacturer Part #AST35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
NPT
End Connections:
Threaded x NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
6 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov