This product requires certification to purchase.

You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DAV250
  • Item #1316846
  • Manufacturer Part #AV250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DAV250
  • Item #1316846
  • Manufacturer Part #AV250
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aluminum hand wheel
  • Made in the USA
  • Requires Certification

Specifications

Application:
Fire Protection
End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Cast Brass, Aluminum
Origin:
Domestic
Pressure - High:
300
Product Type:
Angle Hose Valve
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Size:
2-1/2 in
Weight:
9 lb