This product requires certification to purchase.

You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DG125DAL
  • Item #3028691
  • Manufacturer Part #G125-D-AL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

  • Fast #
  • Part #DG125DAL
  • Item #3028691
  • Manufacturer Part #G125-D-AL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov