This product requires certification to purchase.

1 in. Female x FNPT Stainless Steel Coupling

You last purchased this on
 
Dixon Valve & Coupling

1 in. Female x FNPT Stainless Steel Coupling

  • Fast #
  • Part #DRD100EZ
  • Item #1316977
  • Manufacturer Part #RD100EZ
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1 in. Female x FNPT Stainless Steel Coupling

  • Fast #
  • Part #DRD100EZ
  • Item #1316977
  • Manufacturer Part #RD100EZ
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Resistant to accidental disconnection when dragged. The release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Rotating action helps keep the locking device free of debris
  • Designed to protect critical parts from impact and to withstand rugged use
  • Requires Certification

Documents


Specifications

Application:
Liquid
Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Cam and Groove, Straight
Length:
2-29/32 in
Material:
Rubber, Stainless Steel
Material Type:
316, Nitrile
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
1.14 lb