This product requires certification to purchase.

2-1/4 x 1/2 in. FNPT 300 psi Stainless Steel Nipple

You last purchased this on
 
Dixon Valve & Coupling

Dual Lock™ P-Series 2-1/4 x 1/2 in. FNPT 300 psi Stainless Steel Nipple

  • Fast #
  • Part #DP4M4
  • Item #7513411
  • Manufacturer Part #P4M4
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Dual Lock™ P-Series 2-1/4 x 1/2 in. FNPT 300 psi Stainless Steel Nipple

  • Fast #
  • Part #DP4M4
  • Item #7513411
  • Manufacturer Part #P4M4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Dual Lock™ P-Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
2-1/4 in
Material:
Stainless Steel
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Tool Type:
Nipple
Weight:
0.27 lb