This product requires certification to purchase.

3/4 in. FNPT Thor Carbon Steel Coupling

You last purchased this on
 
Dixon Valve & Coupling

Dual-Lock™ P-Series 3/4 in. FNPT Thor Carbon Steel Coupling

  • Fast #
  • Part #D4PF6
  • Item #7513407
  • Manufacturer Part #4PF6
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Dual-Lock™ P-Series 3/4 in. FNPT Thor Carbon Steel Coupling

  • Fast #
  • Part #D4PF6
  • Item #7513407
  • Manufacturer Part #4PF6
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Dual-Lock™ P-Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Length:
2-3/4 in
Material:
Carbon Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No