Dual-Lock™ P-Series Thor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Thor finger-lock interchange
- Interchanges with national A type, Campbell double-lock and Thor PHC series couplings
- Zinc cast sleeve
- Machined components are manufactured using solid bar stock
- Nitrile (nitrile rubber) seals are standard
- Stainless steel retaining ring and spring maximize corrosion resistance and extend service life on the 1 piece sleeve 2-piece sleeve has a phosphor bronze spring
- Steel componentry is plated using ROHS compliant trivalent chrome
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Dual-Lock™ P-Series Thor
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 2-49/50 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2600 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.6 lb