1 in. Stainless Steel Dust Cap
EZ Boss-Lock 1 in. Stainless Steel Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
Documents
Specifications
- Collection:
- EZ Boss-Lock
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cam and Groove Cap
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, Nitrile
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov