This product requires certification to purchase.

2 x 5/8 in. Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

F-Series 2 x 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS8
  • Item #688087
  • Manufacturer Part #FS8
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

F-Series 2 x 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DFS8
  • Item #688087
  • Manufacturer Part #FS8
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Sold in package quantities only
  • Pre-formed
  • Requires Certification

Documents


Specifications

Collection:
F-Series
Fits Pipe Size:
2 in
Material:
Stainless Steel
Material Type:
300, 302
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Thickness:
0.022 in
Width:
5/8 in