This product requires certification to purchase.

FNPT 316 Stainless Steel Adapter

You last purchased this on
 
Dixon Valve & Coupling

FNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #D600ASS
  • Item #4471485
  • Manufacturer Part #600-A-SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

FNPT 316 Stainless Steel Adapter

  • Fast #
  • Part #D600ASS
  • Item #4471485
  • Manufacturer Part #600-A-SS
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
FNPT
End Connections:
Adapter x FNPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cam and Groove, Straight
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
75 psi
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov