FNST x MNPT Cast Brass Adapter
FNST x MNPT Cast Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pin lug construction
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Cast Brass
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 2.76 lb