1/2 in. NPT Standard Aluminum, Nitrile and Acetal Regulator (Less Gauge)
R74 Series 1/2 in. NPT Standard Aluminum, Nitrile and Acetal Regulator (Less Gauge)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Without gauge
- In-line or modular installation
- Relieving type
- Two full flow 1/4 inch NPT gauge ports
Specifications
- CFM:
- 220 ft3/min
- Collection:
- R74 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Aluminum, Rubber, Plastic
- Material Type:
- Nitrile, Acetal
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov