SKIMMERSTRN 3 BOT HOLE SUC
SKIMMERSTRN 3 BOT HOLE SUC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to lay flat on the ground to ensure maximum amount of liquid removal
- Bottom hole design get as close to the floor as possible while still preventing debris from entering pump
- Zinc plated steel
Specifications
- End Connection 1:
- FNPSM
- End Connections:
- FNPSM
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov