17-1/8 - 20 in. Stainless Steel Hose Clamp
17-1/8 - 20 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hose OD: 17-8/64 inch to 20 inch
- Four piece construction
- Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
- Screw design: 5/16 inch slotted hex head
- Maximum recommended torque 50 in lbs.
Documents
Specifications
- Coating:
- Chrome Zinc Plated
- Connection Type:
- OD Tube
- Fits Pipe Size:
- 17-1/8 in - 20 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Hose Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Width:
- 9/16 in