This product requires certification to purchase.

2-19/100 - 2-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

Style STBC 2-19/100 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DSTBC238
  • Item #7764249
  • Manufacturer Part #STBC238
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Style STBC 2-19/100 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DSTBC238
  • Item #7764249
  • Manufacturer Part #STBC238
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Style STBC
Fits Pipe Size:
2-19/100 in - 2-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
T-Bolt Clamp
Thickness:
0.025 in
Width:
3/4 in