This product requires certification to purchase.

1 in. Hose Barb x MNPT Straight Nylon Elbow

You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 1 in. Hose Barb x MNPT Straight Nylon Elbow

  • Fast #
  • Part #DTLS88
  • Item #2474684
  • Manufacturer Part #TLS88
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 1 in. Hose Barb x MNPT Straight Nylon Elbow

  • Fast #
  • Part #DTLS88
  • Item #2474684
  • Manufacturer Part #TLS88
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Tuff-Lite™
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Hose Barb
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov